- 50 ton Capacity
- 4.13" Stroke
- 9 1/4" Retracted Height
features
- Lower handle effort
- Fully serviceable
- Safety relief valve to prevent overload
- Automatic bypass port to prevent over extension
- Wiper seal for extended life
includes
- Handle
| Stroke | 4.13 in |
| Maximum Operating Pressure | 10000 psi |
| Capacity | 50 tons |
| Retracted Height | 9 1/4 in |
| Weight | 89.3 LB |

