- 6 ton Capacity
- 5" Stroke
- 8" Retracted Height
features
- Lower handle effort
- Fully serviceable
- Safety relief valve to prevent overload
- Automatic bypass port to prevent over extension
- Wiper seal for extended life
includes
- Handle
| Stroke | 5 in |
| Maximum Operating Pressure | 10000 psi |
| Capacity | 6 ton |
| Retracted Height | 8 in |
| Weight | 12.5 LB |

