- 8 ton Capacity
- 6" Stroke
- 9" Retracted Height
features
- Wiper seal for extended life
- Lower handle effort
- Fully serviceable
- Automatic bypass port to prevent over extension
- Safety relief valve to prevent overload
includes
- Handle
| Maximum Operating Pressure | 10000 psi |
| Retracted Height | 9 in |
| Stroke | 6 in |
| Capacity | 8 ton |
| Weight | 19.0 LB |

