- 1.5 ton Capacity
- 18" Stroke
- 22" Retracted Height
features
- Lower handle effort
- Fully serviceable
- Safety relief valve to prevent overload
- Automatic bypass port to prevent over extension
- Wiper seal for extended life
includes
- Handle
| Maximum Operating Pressure | 10000 psi |
| Retracted Height | 22 in |
| Stroke | 18 in |
| Capacity | 1.5 ton |
| Weight | 14.1 LB |

