- 3 ton Capacity
- 20" Stroke
- 26" Retracted Height
features
- Lower handle effort
- Fully serviceable
- Safety relief valve to prevent overload
- Automatic bypass port to prevent over extension
- Wiper seal for extended life
includes
- Handle
| Maximum Operating Pressure | 10000 psi |
| Stroke | 20 in |
| Capacity | 3 ton |
| Retracted Height | 26 in |
| Weight | 29.0 LB |

