- 12 ton Capacity
- 3" Stroke
- 6" Retracted Height
features
- Lower handle effort
- Fully serviceable
- Safety relief valve to prevent overload
- Automatic bypass port to prevent over extension
- Wiper seal for extended life
includes
- Handle
| Maximum Operating Pressure | 10000 psi |
| Capacity | 12 ton |
| Stroke | 3 in |
| Retracted Height | 6 in |
| Weight | 26.0 LB |

