- 20 ton Capacity
- 3" Stroke
- 6 1/2" Retracted Height
features
- Lower handle effort
- Fully serviceable
- Safety relief valve to prevent overload
- Automatic bypass port to prevent over extension
- Wiper seal for extended life
includes
- Handle
| Maximum Operating Pressure | 10000 psi |
| Stroke | 3 in |
| Retracted Height | 6 1/2 in |
| Capacity | 20 ton |
| Weight | 42.7 LB |

