- 100-120 Voltage
- 0.85 Hp Motor
- 3-Way, 2-Position Valve
description
- The Enerpac E-Pulse drives high productivity through its innovative design. Smart controls enable the motor to maintain constant power providing higher flow than "traditional" 1/2 hp pumps. Adjustable speed control enables precision as required. E-Pulse is designed for convenience. Features include a cord management system and integrated pendant control with a magnet that fits securely into the handle of the pump. The durable aluminum housing is designed to give easy access for serviceability. E-Pulse is the heart to any hydraulic system, ensuring high performance and providing ultimate convenience. Performance
features
- Operation, programming and diagnostics status provided to operator with yellow, green, and red LED as well as vibration pulses
- Fault codes warn operators of any issues related to voltage, temperature, button controls, or if professional service is required
| Useable Oil Capacity | 185 in3, 0.8 gal, 3 l |
| Output Flow Rate At 700 BAR | 0.52 l/min |
| Series | E-Pulse |
| Sound Level | 70 dBA to 85 dBa |
| Usable Oil Capacity | 185 in3, 0.8 gal, 3 l |
| Voltage | 100-120 V |
| Motor HP | 0.85 Hp |
| Output Flow Rate At 175 BAR | 2.13 l/min |
| Voltage Rating | 100 to 120 V |
| Amps | 12 A |
| Output Flow Rate | 220 in3/min @ 14.5 psi, 130 in3/min @ 2538 psi, 2.13 lpm @ 175 bar, 3.61 lpm @ 1 bar, 0.95 lpm @ 350 bar, 58 in3/min @ 5075 psi, 0.52 lpm @ 700 bar |
| Flow Rate At Rated Pressure [Max] | 39 in3/min, 0.35 lpm- 0.64 lpm |
| Output Flow Rate At 350 BAR | 0.95 l/min |
| Cylinder Compatibility | Single-Acting |
| Valve Type | 3-Way, 2-Position |
| Duty | Extended |
| Flow At Rated Pressure [MAX] | 32 in3/min, 0.52 lpm |
| Output Flow Rate At 2538 PSI | 130 in3/min |
| Output Flow Rate At 1 BAR | 3.61 l/min |
| Flow Rate At Rated Pressure [Min] | 21 in3/min |
| Output Flow Rate At No Load | 220 in3/min |
| Output Flow Rate At Load | 32 in3/min |
| Reservoir Capacity | 185 in3, 3000 cm3 |
| Valve Operation | Solenoid |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Output Flow Rate At 5075 PSI | 58 in3/min |
| Flow Rate At Ranges at Rated Pressure [MAX] | 21 to 39 in3/min, 0.35 to 0.64 l/min |
| Motor Size | 0.63 kW |
| Plug Type | NEMA 5-15 Plug |
| Pump Power Source | Electric |
| Pump Operation | Dump and Hold |
| Weight | 0.0 LB |
| EAN or UPC | 662005420612 |

