- 200-250 Voltage
- 0.85 Hp Motor
- 4-Way, 2-Position Valve
| Sound Level | 70 dBA to 85 dBa |
| Plug Type | NEMA 6-15 Plug |
| For Use With Torque Wrenches | For Use With All Enerpac Torque Wrenches |
| Flow Rate At Rated Pressure [Max] | 39 in3/min, 0.35 lpm- 0.64 lpm |
| Voltage Rating | 200 to 250 V |
| Motor Size | 0.63 kW |
| Valve Type | 4-Way, 2-Position |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Flow Rate At Rated Pressure [Min] | 21 in3/min |
| Series | E-Pulse TW |
| Motor HP | 0.85 Hp |
| Output Flow Rate | 220 in3/min @ 14.5 psi, 130 in3/min @ 2538 psi, 2.13 lpm @ 175 bar, 3.61 lpm @ 1 bar, 0.95 lpm @ 350 bar, 58 in3/min @ 5075 psi, 0.52 lpm @ 700 bar |
| Reservoir Capacity | 185 in3, 3000 cm3 |
| Duty | Extended |
| Flow At Rated Pressure [MAX] | 32 in3/min, 0.52 lpm |
| Valve Operation | Solenoid |
| Usable Oil Capacity | 185 in3, 0.8 gal, 3 l |
| Pump Power Source | Electric |
| Amps | 7 A |
| Weight | 0.0 KG |

