- Posi Lock® Hydraulic Grip Puller
features
- Patented "Safety Cage" jaw retention system
- High force hydraulic system for effortless pulling of large components
- Slim tapered jaws for better gripping in tight spaces
- More efficient pulling, as one man can do the job where normal pullers often require two operators
| Reach [Max] | 14 in |
| Spread Range | 3 in to 25 in |
| Load Capacity [Max] | 50 tons |
| Jaw Width | 1.44 in |
| Tip Clearance | 0.6 in |
| No. of Jaws | 3 |
| Overall Length | 36.19 in |
| Jaw Length | 16.29 in |
| Weight | 160.1 LB |
| EAN or UPC | 662005809615 |

