- Female Half Type
features
- Push-to-connect operation
- Flush-face, zero-leak operation for minimal spillage
- HTMA recognized for safety and performance
| Component | Female Quick Coupler |
| Connection Size | 3/8 in NPTF |
| Flow Capacity | 2,500 in³/min |
| Family Name | Flush Face Coupler |
| Type | Female Half |
| Maximum Operating Pressure | 10000 psi |
| Weight | 1.0 LB |
| EAN or UPC | 662005201044 |

