- 10 ton Capacity
- 4.10" - 8.50" Spread Capacity
features
- Lightweight, ergonomic design for ease of use
- Adjustable jaw widths from 2.75" to 8.50" for a wide range of applications
- Single-acting, spring return RC Series Cylinder for fast trouble-free operation
- Maximum operating pressure of 10,000 psi
| Tip Clearance | N/A |
| Spread [Max] | 8 1/2 in |
| Maximum Operating Pressure | 10000 psi |
| Spreading Force | 10 tons |
| Type | Hydraulic |
| Weight | 40.0 LB |
| EAN or UPC | 662005720040 |

