- 14 Ton Maximum Spreading Force
- 0.24 in Tip Clearance
| Jaw Width | 74 mm |
| Spread [Max] | 3.16 in, 80 mm |
| Tip Clearance | 0.24 in, 6 mm |
| Weight | 22.75 LB |
| EAN or UPC | 662005420421 |
| Jaw Width | 74 mm |
| Spread [Max] | 3.16 in, 80 mm |
| Tip Clearance | 0.24 in, 6 mm |
| Weight | 22.75 LB |
| EAN or UPC | 662005420421 |