- 14 Ton Maximum Spreading Force
- 0.24 in Tip Clearance
- 4.76 in3 Oil Capacity
features
- Requires very small access gap of only 0.24" (6 mm)
- Unique interlocking wedge design
- Stepped spreader arm design
- Step tools included
- Each step can spread under a full load
includes
- Safety block SB-1
- Enerpac RC-102 cylinder
- Step tool
| Oil Capacity | 4.76 in3, 78 cm3 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Spreading Force | 14 tons |
| Type | Hydraulic |
| Spread [Max] | 3.16 in, 80 mm |
| Tip Clearance | 0.24 in, 6 mm |
| Maximum Operating Pressure | 10000 psi |
| Weight | 18.4 LB |
| EAN or UPC | 662005110933 |

