- 8 Ton Maximum Spreading Force
- 0.24 in Tip Clearance
features
- Requires very small access gap of only 0.24" (6 mm)
- Unique interlocking wedge design
- Stepped spreader arm design
- Step tools included
- Each step can spread under a full load
includes
- Safety block SB-1
- Ratchet spanner SW-22
- Step tool
| Maximum Operating Pressure | 10000 psi |
| Tip Clearance | 0.24 in, 6 mm |
| Spread [Max] | 3.16 in, 80 mm |
| Width | 2.6 in, 66 mm |
| Type | Mechanical |
| Spreading Force | 8 tons |
| Weight | 16.7 LB |
| EAN or UPC | 662005110940 |

