- FTE Series
- 0.39 in Stroke
| Bolt Diameter | 1.38 in |
| Load Capacity | 41.9 Ton |
| Stroke | 0.39 in, 10 mm |
| Operating Pressure [Max] | 17400 psi, 1200 bar |
| Cylinder Effective Area | 4.82 in2 |
| Series | FTE |
| Weight | 0.0 LB |
| EAN or UPC | 662005396283 |
| Bolt Diameter | 1.38 in |
| Load Capacity | 41.9 Ton |
| Stroke | 0.39 in, 10 mm |
| Operating Pressure [Max] | 17400 psi, 1200 bar |
| Cylinder Effective Area | 4.82 in2 |
| Series | FTE |
| Weight | 0.0 LB |
| EAN or UPC | 662005396283 |