- FTR Series
- 1 in Stroke
| Load Capacity | 307.5 Ton |
| Bolt Diameter | 2.75 in |
| Stroke | 1 in, 25.4 mm |
| Cylinder Effective Area | 28.27 in2 |
| Series | FTR |
| Operating Pressure [Max] | 21750 psi, 1500 bar |
| Weight | 0.0 LB |
| Load Capacity | 307.5 Ton |
| Bolt Diameter | 2.75 in |
| Stroke | 1 in, 25.4 mm |
| Cylinder Effective Area | 28.27 in2 |
| Series | FTR |
| Operating Pressure [Max] | 21750 psi, 1500 bar |
| Weight | 0.0 LB |