- FTR Series
- 0.98 in Stroke
| Operating Pressure [Max] | 17400 psi, 1200 bar |
| Bolt Diameter | 1.38 in |
| Series | FTR |
| Cylinder Effective Area | 4.84 in2 |
| Stroke | 0.98 in, 25 mm |
| Load Capacity | 42.1 Ton |
| Weight | 0.0 LB |
| Operating Pressure [Max] | 17400 psi, 1200 bar |
| Bolt Diameter | 1.38 in |
| Series | FTR |
| Cylinder Effective Area | 4.84 in2 |
| Stroke | 0.98 in, 25 mm |
| Load Capacity | 42.1 Ton |
| Weight | 0.0 LB |