- FTR Series
- 0.39 in Stroke
| Bolt Diameter | 1.5 in |
| Operating Pressure [Max] | 21750 psi, 1500 bar |
| Series | FTR |
| Stroke | 0.39 in, 10 mm |
| Load Capacity | 52.8 Ton |
| Cylinder Effective Area | 4.86 in2 |
| Weight | 0.0 LB |
| Bolt Diameter | 1.5 in |
| Operating Pressure [Max] | 21750 psi, 1500 bar |
| Series | FTR |
| Stroke | 0.39 in, 10 mm |
| Load Capacity | 52.8 Ton |
| Cylinder Effective Area | 4.86 in2 |
| Weight | 0.0 LB |