- FTR Series
- 0.98 in Stroke
| Series | FTR |
| Operating Pressure [Max] | 21750 psi, 1500 bar |
| Stroke | 0.98 in, 25 mm |
| Load Capacity | 52.7 Ton |
| Cylinder Effective Area | 4.84 in2 |
| Bolt Diameter | 1.5 in |
| Weight | 0.0 LB |
| Series | FTR |
| Operating Pressure [Max] | 21750 psi, 1500 bar |
| Stroke | 0.98 in, 25 mm |
| Load Capacity | 52.7 Ton |
| Cylinder Effective Area | 4.84 in2 |
| Bolt Diameter | 1.5 in |
| Weight | 0.0 LB |