- FTR Series
- 0.79 in Stroke
| Bolt Diameter | 1.88 in |
| Operating Pressure [Max] | 16965 psi, 1170 bar |
| Series | FTR |
| Stroke | 0.79 in, 20 mm |
| Cylinder Effective Area | 9.44 in2 |
| Load Capacity | 80.1 Ton |
| Weight | 0.0 LB |
| Bolt Diameter | 1.88 in |
| Operating Pressure [Max] | 16965 psi, 1170 bar |
| Series | FTR |
| Stroke | 0.79 in, 20 mm |
| Cylinder Effective Area | 9.44 in2 |
| Load Capacity | 80.1 Ton |
| Weight | 0.0 LB |