- 1/4 in NPTF Female Connection Type 1
- 1/4 in NPTF Female Connection Type 2
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | FZ |
| Connection Type 2 | 1/4 in NPTF Female |
| Connection Type 1 | 1/4 in NPTF Female |
| Weight | 0.1 LB |
| EAN or UPC | 662005201471 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | FZ |
| Connection Type 2 | 1/4 in NPTF Female |
| Connection Type 1 | 1/4 in NPTF Female |
| Weight | 0.1 LB |
| EAN or UPC | 662005201471 |