- 3/8 in NPTF Female Connection Type 1
- 3/8 in NPTF Female Connection Type 2
| Connection Type 2 | 3/8 in NPTF Female |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | FZ |
| Connection Type 1 | 3/8 in NPTF Female |
| Weight | 0.3 LB |
| EAN or UPC | 662005201501 |
| Connection Type 2 | 3/8 in NPTF Female |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | FZ |
| Connection Type 1 | 3/8 in NPTF Female |
| Weight | 0.3 LB |
| EAN or UPC | 662005201501 |