Skip to content Skip to navigation menu
EnerpacFZ1613

FZ1613

High Pressure Fitting
Item #100188678
  • 3/8 in NPTF Female Connection Type 1
  • 3/8 in NPTF Female Connection Type 2
EnerpacFZ1613
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in NPTF Female Connection Type 1
  • 3/8 in NPTF Female Connection Type 2
Operating Pressure [Max] 10000 psi, 700 bar
Weight 0.4 LB
EAN or UPC 662005201525
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison