- 3/8 in NPTF Female Connection Type 1
- 3/8 in NPTF Female Connection Type 2
features
- Facilitate quick connection of hydraulic lines
| Port | 3/8 in NPTF Female |
| Connection Type 1 | 3/8 in NPTF Female |
| Female Thread Size | 3/8 NPTF |
| Male Thread Size | N/A |
| Connection Type 2 | 3/8 in NPTF Female |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Maximum Operating Pressure | 10000 psi |
| Fitting Description | Coupling |
| Series | FZ |
| Weight | 0.2 LB |
| EAN or UPC | 662005201532 |

