- 3/8 in NPTF Male Connection Type 1
- 3/8 in NPTF Female Connection Type 2
features
- Facilitate quick connection of hydraulic lines
| Female Thread Size | 3/8 NPTF |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Fitting Description | Street Elbow |
| Male Thread Size | 3/8 NPTF |
| Port | 3/8 in NPTF Female, 3/8 in NPTF Male |
| Maximum Operating Pressure | 10000 psi |
| Weight | 0.3 LB |
| EAN or UPC | 662005201556 |

