- 1/4 in NPTF Female Connection Type 1
- 3/8 in NPTF Male Connection Type 2
features
- Facilitate quick connection of hydraulic lines
| Length | 3/4 in |
| Connection Type 2 | 3/8 in NPTF Male |
| Series | FZ |
| Female Thread Size | 1/4 NPTF |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Male Thread Size | 3/8 NPTF |
| Maximum Operating Pressure | 10000 psi |
| Connection Type 1 | 1/4 in NPTF Female |
| Port | 1/4 in NPTF Female, 3/8 in NPTF Male |
| Component | Bushing |
| Fitting Description | Bushing |
| Weight | 0.1 LB |
| EAN or UPC | 662005201587 |

