Skip to content Skip to navigation menu
High Pressure Fitting

FZ1634

High Pressure Fitting
Item #100188687
  • 1/2 in NPTF Female Connection Type 1
  • 3/8 in NPTF Male Connection Type 2
High Pressure Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in NPTF Female Connection Type 1
  • 3/8 in NPTF Male Connection Type 2
Operating Pressure [Max] 10000 psi, 700 bar
Weight 0.3 LB
EAN or UPC 662005201600
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison