Skip to content Skip to navigation menu
High Pressure Fitting

FZ1638

High Pressure Fitting
Item #100188688
  • 1/4 in Connection Type 1
  • 1/4 in Connection Type 2
High Pressure Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Connection Type 1
  • 1/4 in Connection Type 2
Operating Pressure [Max] 10000 psi, 700 bar
Weight 0.3 LB
EAN or UPC 662005201624
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison