- SAE #4 Male Connection Type 1
- 1/4 in NPT Female Connection Type 2
| Series | FZ |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Connection Type 2 | 1/4 in NPT Female |
| Connection Type 1 | SAE #4 Male |
| Weight | 0.1 LB |
| EAN or UPC | 662005201709 |
| Series | FZ |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Connection Type 2 | 1/4 in NPT Female |
| Connection Type 1 | SAE #4 Male |
| Weight | 0.1 LB |
| EAN or UPC | 662005201709 |