- SAE #2 Male Connection Type 1
- SAE #4 Female Connection Type 2
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Connection Type 1 | SAE #2 Male |
| Connection Type 2 | SAE #4 Female |
| Series | FZ |
| Weight | 0.1 LB |
| EAN or UPC | 662005201853 |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Connection Type 1 | SAE #2 Male |
| Connection Type 2 | SAE #4 Female |
| Series | FZ |
| Weight | 0.1 LB |
| EAN or UPC | 662005201853 |