Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
EnerpacFZ2040

FZ2040

High Pressure Fitting
Item #100193879
  • SAE #8 Connection Type 1
  • SAE #8 Connection Type 2
EnerpacFZ2040
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SAE #8 Connection Type 1
  • SAE #8 Connection Type 2
Operating Pressure [Max] 5000 psi, 350 bar
Weight 0.5 LB
EAN or UPC 662005202126
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison