Skip to content Skip to navigation menu
High Pressure Fitting

FZ2051

High Pressure Fitting
Item #100193883
  • G1/8 in Male Connection Type 1
  • 0.25 in Connection Type 2
High Pressure Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • G1/8 in Male Connection Type 1
  • 0.25 in Connection Type 2
Operating Pressure [Max] 5000 psi, 350 bar
Weight 0.1 LB
EAN or UPC 662005104529
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison