Skip to content Skip to navigation menu
EnerpacFZ2078

FZ2078

High Pressure Fitting
Item #110239366
  • SAE #12 Connection Type 1
  • 3/8 in Connection Type 2
EnerpacFZ2078
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SAE #12 Connection Type 1
  • 3/8 in Connection Type 2
Operating Pressure [Max] 5000 psi, 350 bar
Weight 0.1 LB
EAN or UPC 662005345762
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison