- 63 mm Face Diameter
- 1/4 in NPTF Thread
- 1.5 % Accuracy
| Thread | 1/4 in NPTF |
| Operating Pressure [Max] | 100 psi, 7 bar |
| Face Diameter | 63 mm |
| Mount | Lower |
| Series | G |
| Style | Glycerine Filled |
| Weight | 0.8 LB |
| EAN or UPC | 662005222582 |
| Thread | 1/4 in NPTF |
| Operating Pressure [Max] | 100 psi, 7 bar |
| Face Diameter | 63 mm |
| Mount | Lower |
| Series | G |
| Style | Glycerine Filled |
| Weight | 0.8 LB |
| EAN or UPC | 662005222582 |