- 63 mm Face Diameter
- 1/4 in NPTF Thread
- 1.5 % Accuracy
description
- Glycerine filled gauge with scales reading in psi and bar.
features
- ±1.5% accuracy of full scale
- All pressure sensing parts sealed and dampened by glycerine for long life
- Includes safety blow-out disk and pressure equaling membrane
- Dual psi and bar scale readings
- Corrosion-resistant
- Withstands vibrations
caution
- Do not exceed maximum pressure
- Do not keep gauges under permanent pressure
| Mount | Lower |
| Pressure (psi/bar) | 0 to 160 psi/0 to 11 bar |
| Thread | 1/4 in NPTF |
| Tons | N/A |
| Silicone Filled | No |
| NPT Size | 1/4 in |
| Series | G |
| Style | Glycerine Filled |
| Minor Graduations | 2 psi, .01 bar |
| Face Diameter | 63 mm |
| Major Graduations | 10 psi, 1 bar |
| Operating Pressure [Max] | 160 psi, 11 bar |
| Accuracy | 1.5 % |
| Weight | 1.0 LB |
| EAN or UPC | 662005222605 |

