- 63 mm Face Diameter
- 1/4 in NPTF Thread
- 1.5 % Accuracy
| Face Diameter | 63 mm |
| Thread | 1/4 in NPTF |
| Series | G |
| Mount | Lower |
| Operating Pressure [Max] | 300 psi, 20 bar |
| Style | Glycerine Filled |
| Weight | 0.8 LB |
| EAN or UPC | 662005222643 |
| Face Diameter | 63 mm |
| Thread | 1/4 in NPTF |
| Series | G |
| Mount | Lower |
| Operating Pressure [Max] | 300 psi, 20 bar |
| Style | Glycerine Filled |
| Weight | 0.8 LB |
| EAN or UPC | 662005222643 |