- 63 mm Face Diameter
- 1/4 in NPTF Thread
- 1.5 % Accuracy
features
- Calibrated in dual scale reading in psi and bar
- All pressure sensing parts sealed and dampened by glycerine for long life
- Includes safety blow-out disk and pressure equalizing membrane
- Gauge snubbers or needle valves recommended for high cycle applications
| Face Diameter | 63 mm |
| Mount | Lower |
| Operating Pressure [Max] | 1000 psi, 70 bar |
| Thread | 1/4 in NPTF |
| Series | G |
| Style | Glycerine Filled |
| Weight | 0.7 LB |
| EAN or UPC | 662005222681 |

