- 63 mm Face Diameter
- SAE #4 Thread
- 1.5 % Accuracy
| Thread | SAE #4 |
| Series | G |
| Style | Glycerine Filled |
| Mount | Rear |
| Face Diameter | 63 mm |
| Operating Pressure [Max] | 6000 psi, 400 bar |
| Weight | 0.7 LB |
| EAN or UPC | 662005138678 |
| Thread | SAE #4 |
| Series | G |
| Style | Glycerine Filled |
| Mount | Rear |
| Face Diameter | 63 mm |
| Operating Pressure [Max] | 6000 psi, 400 bar |
| Weight | 0.7 LB |
| EAN or UPC | 662005138678 |