- 63 mm Face Diameter
- 1/4 in NPTF Thread
- 1.5 % Accuracy
description
- Glycerine filled gauge with scales reading in psi and bar.
features
- Do not exceed maximum pressure
- Do not keep gauges under permanent pressure
| Tons | N/A |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Silicone Filled | No |
| Face Diameter | 63 mm |
| Series | G |
| Style | Glycerine Filled |
| Thread | 1/4 in NPTF |
| Pressure (psi/bar) | 0 to 10,000 psi/0 to 700 bar |
| Accuracy | 1.5 % |
| Major Graduations | 2,000 psi, 100 bar |
| Mount | Lower |
| NPT Size | 1/4 in |
| Weight | 0.8 LB |
| EAN or UPC | 662005223015 |

