- 63 mm Face Diameter
- 1/4 in NPTF Thread
- 1.5 % Accuracy
| Thread | 1/4 in NPTF |
| Face Diameter | 63 mm |
| Style | Glycerine Filled |
| Mount | Center Rear |
| Series | G |
| Operating Pressure [Max] | 15000 psi, 1000 bar |
| Weight | 2.0 LB |
| EAN or UPC | 662005223077 |
| Thread | 1/4 in NPTF |
| Face Diameter | 63 mm |
| Style | Glycerine Filled |
| Mount | Center Rear |
| Series | G |
| Operating Pressure [Max] | 15000 psi, 1000 bar |
| Weight | 2.0 LB |
| EAN or UPC | 662005223077 |