- 100 mm Face Diameter
- 1/2 in NPTF Thread
- 1 % Accuracy
features
- Glycerine filled
- Dual scale reading (psi and BAR)
| Accuracy | 1 % |
| Operating Pressure [Min] | 0 psi |
| Face Diameter | 100 mm |
| Mounting Position | 1/2 in. Lower |
| Operating Pressure [Max] | 15000 psi, 1000 bar |
| Weight | 3.0 LB |
| EAN or UPC | 662005223886 |

