- 1/4" Gauge Port
- 3/8" Male End
- 3/8" Female End
description
- Gauge port – 1/4" NPTF
- Male end - 3/8" NPTF
- Female end - 3/8" NPTF
features
- For easy mounting of a pressure gauge
- Male end screws into pump or cylinder part
- Female end accepts hose or coupler
- Third port is for gauge connection
| Length | 5 1/4 in |
| Gauge Port | 1/4 in NPT |
| Female Thread Size | 3/8 NPTF |
| Male Thread Size | 3/8 NPTF |
| Maximum Operating Pressure | 10000 psi |
| Weight | 1.6 LB |

