- 1/2 in NPTF Gauge Port
- GA Series
description
- Gauge port 1/2" NPTF
- Male end - 3/8" NPTF
- Female end - 3/8" NPTF
features
- For easy mounting of a pressure gauge
- Male end screws into pump or cylinder part
- Female end accepts hose or coupler
- Third port is for gauge connection
| Length | 2.810 in |
| Male Thread Size | 3/8 NPTF |
| Female End | 3/8 in NPTF |
| Gauge Port | 1/2 in NPTF |
| Maximum Operating Pressure | 10000 psi |
| Female Thread Size | 3/8 NPTF |
| Male End | 3/8 in NPTF |
| Weight | 0.6 LB |
| EAN or UPC | 662005205288 |

