- Gauge
features
- For easy mounting of a pressure gauge
- Male end screws into pump or cylinder part
- Female end accepts hose or coupler
- Third port is for gauge connection
| Length | 6.420 in |
| Female Thread Size | 3/8 NPTF |
| Maximum Operating Pressure | 10000 psi |
| Male Thread Size | 3/8 NPTF |
| Gauge Port | 1/4 in NPT |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 2.9 LB |
| EAN or UPC | 662005385614 |

