- 1/2 in NPTF Gauge Port
- GA Series
description
- Simplifies gauge installation and reading. For use with gauge adapters.
| Female Thread Size | 1/2 |
| Gauge Port | 1/2 in NPTF |
| Length | 4.620 in |
| Male Thread Size | 1/2 |
| Weight | 1.4 LB |
| EAN or UPC | 662005205387 |
| Female Thread Size | 1/2 |
| Gauge Port | 1/2 in NPTF |
| Length | 4.620 in |
| Male Thread Size | 1/2 |
| Weight | 1.4 LB |
| EAN or UPC | 662005205387 |