- 18.11 in Stroke
- 2 Ton Capacity
| Plunger Diameter | 1.14 in, 29 mm |
| Stroke | 18.11 in, 460 mm |
| Extended Height | 40.55 in, 1030 mm |
| Collapsed Height | 22.44 in, 570 mm |
| Capacity | 2 Ton, 19.6 kN |
| Weight | 23.3 LB |
| EAN or UPC | 662005396917 |
| Plunger Diameter | 1.14 in, 29 mm |
| Stroke | 18.11 in, 460 mm |
| Extended Height | 40.55 in, 1030 mm |
| Collapsed Height | 22.44 in, 570 mm |
| Capacity | 2 Ton, 19.6 kN |
| Weight | 23.3 LB |
| EAN or UPC | 662005396917 |