- 4.13 in Stroke
- 3 Ton Capacity
| Plunger Diameter | 0.94 in, 24 mm |
| Stroke | 4.13 in, 105 mm |
| Capacity | 3 Ton, 29.4 kN |
| Oil Capacity | 90 cm3, 3.04 oz |
| Collapsed Height | 6.61 in, 168 mm |
| Extended Height | 13.31 in, 338 mm |
| Saddle Diameter | 0.93 in, 23.5 mm |
| Weight | 9.0 LB |
| EAN or UPC | 662005397600 |

