- 5.91 in Stroke
- 5 Ton Capacity
| Extended Height | 17.2 in, 437 mm |
| Oil Capacity | 160 cm3, 5.41 oz |
| Plunger Diameter | 1.14 in, 29 mm |
| Capacity | 5 Ton, 49 kN |
| Stroke | 5.91 in, 150 mm |
| Collapsed Height | 8.35 in, 212 mm |
| Saddle Diameter | 1.12 in, 28.5 mm |
| Weight | 11.0 LB |
| EAN or UPC | 662005396924 |

