- 5.91 in Stroke
- 8 Ton Capacity
| Capacity | 8 Ton, 78.4 kN |
| Saddle Diameter | 1.5 in, 38 mm |
| Extended Height | 17.48 in, 444 mm |
| Oil Capacity | 275 cm3, 9.29 oz |
| Stroke | 5.91 in, 150 mm |
| Plunger Diameter | 1.46 in, 37 mm |
| Collapsed Height | 8.62 in, 219 mm |
| Weight | 13.0 LB |
| EAN or UPC | 662005396856 |

